Beli cutting disc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TYROLIT Flap Disc Standard Grade (Amplas Gerinda Susun)
    Mulai

    Rp729.900

    TYROLIT Flap Disc Standard Grade (Amplas Gerinda Susun)
    Deskripsi:
    -A high-end model that demonstrates powerful grinding ability with a wide range of work.-For grinding work of standard steel, stainless steel, etc.
    atribut:
    • Maximum Working Rotation Speed (rpm): 12250
    • Outer DiameterxBlade LengthxHole Diameter (mm): 125x20x22.23
  2. TYROLIT Flap Disc Fast Cut (Amplas Gerinda Susun)
    Mulai

    Rp1.299.900

    TYROLIT Flap Disc Fast Cut (Amplas Gerinda Susun)
    atribut:
    • Outer DiameterxBlade LengthxHole Diameter: 125x22x22.23mm
    • Maximum Working Rotation Speed (rpm): 12250
    • Purpose of Use: For grinding work of standard steel, stainless steel, etc.
  3. Sumflex Cutting Wheel for Metal 100Φ (Batu Gerinda Potong)
    Mulai

    Rp53.900

    Sumflex Cutting Wheel for Metal 100Φ (Batu Gerinda Potong)
    Deskripsi:
    Cutting wheel to be attached to the disc grinding machineCutting various metals
    atribut:
    • Thickness (mm): 2
    • Outer Diameter (φmm): 100
    • Abrasive: A material
    • Hole Diameter (φmm): 15
    • Allowable Rotation Speed (rpm): 15000
    • Main Materials to Cut: Various metals
  4. CUMET Cutting Wheel Inox T1-HPP (Mata Gerinda Potong)
    Mulai

    Rp5.900

    CUMET Cutting Wheel Inox T1-HPP (Mata Gerinda Potong)
    Deskripsi:
    Mata Gerinda Potong /Batu Gerinda 14 inch sangat kuat dan tajam untuk digunakan pada pemotongan material stainless steel Anda
  5. BOSCH Cutting Wheel Expert for Inox Discs with Straight Centre 16 mm Bore (Mata Gerinda Potong)
    Mulai

    Rp15.900

    BOSCH Cutting Wheel Expert for Inox Discs with Straight Centre 16 mm Bore (Mata Gerinda Potong)
    Deskripsi:
    Batu potong untuk material stainless steel. Untuk digunakan dangan gerinda tangan 4inch.
    atribut:
    • Thickness (mm): 1
    • Diameter (mm): 105
    • Bore Diameter (mm): 16
  6. BOSCH PRO Metal Bonded Cutting Disc for Small Angle Grinders (Batu Gerinda Potong)
    27%
    Mulai

    Rp14.900

    BOSCH PRO Metal Bonded Cutting Disc for Small Angle Grinders (Batu Gerinda Potong)
    Deskripsi:
    - Cocok untuk bahan bangunan umum seperti beton, batu bata, granit, pipa besi cor dan logam.- Kecepatan potong yang sangat baik berkat Speed Slots untuk mengurangi gesekan samping.- Agar mata gerinda tahan lama, gunakan pada material dengan segment height maksimal 15 mm.
    atribut:
    • Wheel Shape: Straight
  7. PFERD Cutting Wheel (Batu Gerinda Potong)
    Mulai

    Rp26.900

    PFERD Cutting Wheel (Batu Gerinda Potong)
    Deskripsi:
    The entry-level range Universal Line PSF includes robust tools for processing the most common materials. Universal Line PSF tools achieve good results with high economic efficiency.Cut-off wheel for steel with high cutting performance and good tool life.Advantages :Fast work progress thanks to high cutting performance.High economic efficiency due to good tool life.Materials that can be worked :SteelApplications :Cutting of profilesCutting of sheet metalCutting of solid materialCutting out holesDrive types :Angle grinder
  8. CUMET Cutting Wheel Flex Inox (Mata Gerinda Potong)
    Mulai

    Rp4.900

    CUMET Cutting Wheel Flex Inox (Mata Gerinda Potong)
    Deskripsi:
    #Batu Gerinda Cumet Flex inox cutting wheel 107 x 1.0 x 16Spesifikasi :- Biji aluminium coklat oksida berkualitas tinggi- Sangat tajam cepat memotong dan tahan lama- Cocok untuk material stainless steel- Tersedia dengan kualitas yang sangat baik
    atribut:
    • Size (Inchxm): 4x1
    • Diameter (mm): 107
    • Bore Diameter (mm): 16
    • Grinding Eye Thickness (mm): 1
  9. Nippon Resibon Cutting Wheel
    25%
    Rating:
    100% of 100
    (7)
    Mulai

    Rp12.900

  10. SUN POWER Wheel Brush Brass Coated (Sikat Kawat Piring)
    Mulai

    Rp469.900

  11. FlexOvit Cutting Wheel Iron Free (Batu Gerinda Potong)
    Mulai

    Rp35.900

    FlexOvit Cutting Wheel Iron Free (Batu Gerinda Potong)
    Deskripsi:
    Is a general purpose cutting wheel for all ferrous metal.
    atribut:
    • Abrasive Grits: 36
    • Abrasive Grits Type: Medium
    • Shape: Round
    • Abrasive Material: Aluminium Oxide
    • Application: Stainless Steel and Ferrous Metal
  12. CUMET Cutting Wheel Metal T1-1 Net MPP (Batu Gerinda Potong)
    Mulai

    Rp44.900

    CUMET Cutting Wheel Metal T1-1 Net MPP (Batu Gerinda Potong)
    Deskripsi:
    Batu Gerinda Metal cutting wheel 405x3x25.4 Railway
    atribut:
    • Bore Diameter (mm): 25.4
    • Grinding Eye Thickness (mm): 3
  13. PFERD Backing Pad Combidisc Abrasive Disc Holder (Bantalan Poles Gerinda)
    Mulai

    Rp849.900

    PFERD Backing Pad Combidisc Abrasive Disc Holder (Bantalan Poles Gerinda)
    Deskripsi:
    Matching arbors for COMBIDISC grinding tools. Available in three different hardness grades. Drive types: - Flexible shaft drive - Straight grinder - Angle grinder - Cordless angle grinder Classification - profi class 5.0 EAC974c001 - eclass 8.1 21019218 - eclass 7.0 21022190 - eclass 4.1 21020501
    atribut:
    • Diameter (mm): 50
    • Shank Diameter (mmm): 6
    • Shank Length (mm): 40
    • Type: M
    • Maximum Speed (rpm): 19000
  14. 3M Roloc Disc Backing Pad Medium Outer with Shaft (Bantalan Poles Gerinda)
    Mulai

    Rp829.900

    3M Roloc Disc Backing Pad Medium Outer with Shaft (Bantalan Poles Gerinda)
    Deskripsi:
    A pad that allows you to quickly insert and remove a disc by half a turn of a 50mm OD Lolock product. (With 6mm shaft)
    atribut:
    • Rubber Hardness: M Medium
    • Type: Cross disc / Rolock / 3M
    • Maximum Operating Speed (rpm): 25000
    • TRUSCO Number: 126-5415
  15. Konaflex KF Standard Flap Disc (Amplas Gerinda Susun)
    Mulai

    Rp7.900

    Konaflex KF Standard Flap Disc (Amplas Gerinda Susun)
    atribut:
    • Size (Inchxmm): 4x16
    • Maximum Speed (rpm): 13300
Daftar Harga cutting disc Terbaru November 2026
TYROLIT Flap Disc Standard Grade (Amplas Gerinda Susun)Rp729.900
TYROLIT Flap Disc Fast Cut (Amplas Gerinda Susun)Rp1.299.900
Sumflex Cutting Wheel for Metal 100Φ (Batu Gerinda Potong)Rp53.900
CUMET Cutting Wheel Inox T1-HPP (Mata Gerinda Potong)Rp5.900
BOSCH Cutting Wheel Expert for Inox Discs with Straight Centre 16 mm Bore (Mata Gerinda Potong)Rp15.900
BOSCH PRO Metal Bonded Cutting Disc for Small Angle Grinders (Batu Gerinda Potong)Rp14.900
BOSCH Ceramic Diamond Cutting Disc (Mata Potong Keramik)Rp76.900
PFERD Cutting Wheel (Batu Gerinda Potong)Rp26.900
CUMET Cutting Wheel Flex Inox (Mata Gerinda Potong)Rp4.900
NAKANISHI Diamond Cutting Disc and BurRp1.399.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)